Beli Pneumatic Press Machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  2. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  3. Indexa Standard Drill Press Vice (Ragum Mesin Bor)
    Mulai

    Rp4.199.900

    Indexa Standard Drill Press Vice (Ragum Mesin Bor)
    Deskripsi:
    Indexa Standard Drill Press Vice with
    atribut:
    • Jaw Material: Steel
    • Jaw Width: 120 mm
    • Vice Type: Drill Press Vice
    • Compatible Vice Jaw Width: 120 mm
    • Jaw Opening: 120 mm
    • Overall Material: Cast Iron
    • Base Type: Fixed
    • Mounting Type: Clamp/Bolt
  4. HOZAN Desk Drill Press (Mesin Bor Duduk)
    Mulai

    Rp8.099.900

    HOZAN Desk Drill Press (Mesin Bor Duduk)
    atribut:
    • Set Contents: Chuck handle
    • Main Shaft Rotation Speed (rpm): 2100/4500/6200
    • Drilling Ability (mm) Ironworking: 6
    • Drilling Ability (mm) Non-ferrous: 6
    • Chuck Range (mm): 0.8 to 6
    • Power (V): AC100
    • Power Consumption Electrical (W): 80
    • Deviation of the core of main shaft: 0.04mm(excluding chuck)
    • The depth of the bosom: 140mm
    • Specification: With cutting depth adjustment stopper(Max30mm)
    • Rated time: 15 min
    • Accessories: Chuck Handle
  5. Indexa Standard Drill Press Vice 150mm (Ragum Mesin Bor)
    Mulai

    Rp4.999.900

    Indexa Standard Drill Press Vice 150mm (Ragum Mesin Bor)
    Deskripsi:
    Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.
    atribut:
    • Product Number: VDP150
    • Compatible Vice Jaw Width: 150mm
    • Jaw Material: Steel
    • Vice Type: Drill Press Vice
    • Jaw Opening: 125mm
    • Overall Material: Cast Iron
    • Mounting Type: Clamp/Bolt
    • Part Number: IND4450040K
  6. Indexa Standard Drill Press Vice 100mm (Ragum Mesin Bor)
    Mulai

    Rp3.199.900

    Indexa Standard Drill Press Vice 100mm (Ragum Mesin Bor)
    Deskripsi:
    Available in four different jaw widths. For drilling, light milling, vertical and horizontal work.One grooved and one plain replaceable jaw for square and hexagonal shapes across flats or corners, thin strips and discs. Jaws and lead screw are hardened and ground.
    atribut:
    • Product Number: VDP100
    • Compatible Vice Jaw Width: 100mm
    • Jaw Material: Steel
    • Vice Type: Drill Press Vice
    • Jaw Opening: 92mm
    • Overall Material: Cast Iron
    • Mounting Type: Clamp/Bolt
    • Part Number: IND4450020K
  7. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  8. Hinode Arbor Press
    Mulai

    Rp9.899.900

    Hinode Arbor Press
    Deskripsi:
    -With the manual pressure force press, you can work without damaging the other object such as pushing, inserting bearings, extracting knock pins, etc.
    atribut:
    • Stroke: 115mm
    • Table Dimensions: 128x270mm
    • Table Depth: 105mm
    • Rack Dimensions: 25x242mm
    • Lever Dimension: Φ16x320mm
  9. Mesin HL Drill Press (Mesin Bor Duduk)
    Mulai

    Rp1.299.900

    Mesin HL Drill Press (Mesin Bor Duduk)
    atribut:
    • Spindle Taper: B 16
  10. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  11. TRUSCO F Type Drill Press Vise (Ragum Mesin Bor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    TRUSCO F Type Drill Press Vise (Ragum Mesin Bor)
    atribut:
    • Material: Body:Cast iron, Base:Steel
    • Total Length (mm): 225
    • Width (mm): 193
    • Height (mm): 71
    • Jaw Width (mm): 125
    • Opening (mm): 129
    • Jaw Depth (mm): 38
  12. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  13. BESSEY Machine Speed Clamp
    61%
    Mulai

    Rp2.899.900

    BESSEY Machine Speed Clamp
    Deskripsi:
    -An one-touch clamp dedicated to machine tool for drill press, milling processing, etc.-The position can be freely changed, and the tightening pressure is excellent.-Insert and fix in the T slot of the table when mounting.-Can rotate 360​​° horizontally a
    atribut:
    • Material: Carbon tool steel
  14. TOSITA Mesin Press Plastik
    Mulai

    Rp359.900

    TOSITA Mesin Press Plastik
    atribut:
    • Power (W): 300
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Hot Time (s): 0.2-1.5
  15. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  16. Snap-on Arbor Press (Mesin Press Manual)
    Mulai

    Rp37.999.900

    Snap-on Arbor Press (Mesin Press Manual)
    atribut:
    • Vertical Capacity: 12-3/4inch
    • Pressure Shaft Stroke: 9inch (when utility punch is attached)
    • Country of Origin: USA
    • Dimensions: 11-1/8inch W, 18inch H
    • Opening Width: 9inch
    • Pressure, tons: 3
    • Base Size: 11-1/8 x 6-1/8inch
    • Width Between Work Brackets: 9inch
  17. Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Mulai

    Rp28.999.900

    Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 Version
    Deskripsi:
    Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.
    atribut:
    • Base Size (WxD) (mm): 750x700
    • Capacity (t): 30
    • Min/Max Height of Ram to Table (mm): 140 to 980
    • Ram Stroke (mm): 165
    • Table Aperture (mm): 170
    • Work Bed Adjustable Height (mm): 8x140
    • Additional Features: Heavy Duty Steel Frame
    • Overall Height (mm): 1835
    • Overall Width (mm): 770
    • Product Type: Bench Press
    • Weight Each (Kg): 105
    • Working Table Width (mm): 530
Daftar Harga Pneumatic Press Machine Terbaru November 2026
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
GETRA Mesin Press Gelas PlastikRp849.900
Indexa Standard Drill Press Vice (Ragum Mesin Bor)Rp4.199.900
HOZAN Desk Drill Press (Mesin Bor Duduk)Rp8.099.900
Indexa Standard Drill Press Vice 150mm (Ragum Mesin Bor)Rp4.999.900
Indexa Standard Drill Press Vice 100mm (Ragum Mesin Bor)Rp3.199.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
Hinode Arbor PressRp9.899.900
Mesin HL Drill Press (Mesin Bor Duduk)Rp1.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)